Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Pinnacle™ II C8 HPLC Columns, 5μm Particle Size
Carbon Load: 7%; Pore Size: 110 Å; Column Phase: Reversed Phase
Supplier: Restek™ 9213572700
Description
- Provides shorter retention times for hydrophobic compounds, compared to C18 phases
- Replaces Hypersil™ C8 and Pinnacle C8
- Fully endcapped
- Pore size: 110Å
- Carbon load: 7%
- pH range: 2.5 to 8
- Temperature limit: 80°C
- USP L7
Specifications
2.1 mm | |
0.2 mL/min | |
Trident™ inlet fitting | |
4000 psi (275 bar) | |
5 μm | |
110 Å | |
80°C | |
C8 | |
7% | |
Yes | |
Column |
5 μm | |
Non-Basic Analytes | |
250 mm | |
Spherical | |
2.5 to 10 | |
1 Ea. | |
L7 | |
Silica | |
Reversed Phase | |
Reversed Phase |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction