Restek™ Pinnacle™ II C8 HPLC Columns, 5µm Particle Size

Manufacturer: Restek™ 9213511

 View more versions of this product

Catalog No. 06-717-158

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Flow Rate 0.05mL/min.
    Packing Material Pinnacle™ II C8
    Particle Shape Spherical
    For Use With Non basic analytes
    Stationary Phase Pinnacle™ II C8
    Type HPLC Column
    Length (Metric) 100mm
    Technique HPLC
    Diameter (Metric) Inner 1mm
    USP Type L7
    Endcapped Yes
    Pore Size 110Å
    Film Thickness 5μm
    Quantity 5g
    Carbon Load 7%
    Temperature (Metric) 80°C
    Max. Temperature 80°C
    Column Type Pinnacle™ II C8
    Max. Pressure 4000psi
    Particle Size 5μm
    pH 2.5 to 10

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit