Restek™ Pinnacle II™ Guard Cartridges

Manufacturer: Restek™ 921050212

 View more versions of this product

Catalog No. 06-719-205

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Diameter (Metric) Inner 2.1mm
    Temperature (Metric) Maximum 80°C
    For Use With Pinnacle™ II HPLC column
    Particle Size 3 or 5μm
    Pore Size 110Å
    pH 2.5 to 8
    Length (Metric) 10mm
    Quantity 3 Pk.
    USP Type L3
    Endcapped No
    Particle Shape Spherical

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit