Restek™ Pinnacle II Phenyl Columns: 5 microm

Manufacturer: Restek™ 9215565

 View all options for this product

Catalog No. 06-717-353


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Column Type Pinnacle™ II Phenyl
    For Use With Aromatic compounds
    Type HPLC Column
    Carbon Load 6%
    Max. Temperature 80°C
    USP Type L11
    Endcapped Yes
    Flow Rate 1mL/min.
    Max. Pressure 4000psi
    Packing Material Pinnacle™ II Phenyl
    Particle Shape Spherical
    Particle Size 5μm
    Pore Size 110Å
    pH 2.5 to 8
    Stationary Phase Pinnacle™ II Phenyl
    Film Thickness 5μm
    Functionality/Interaction Type Pi-pi
    Length (Metric) 150mm
    Technique HPLC
    Quantity 5g
    Diameter (Metric) Inner 4.6mm
    Temperature (Metric) 80°C

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit