Restek™ Pinnacle II™ Silica Columns, 5µm Particle Size

Manufactured, bonded, tested in-house

Manufacturer: Restek™ 9210565

 View more versions of this product

Catalog No. 06-717-112

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Max. Pressure 4000psi
    Packing Material Pinnacle™ II Silica
    Particle Size 5μm
    pH 2.5 to 10
    Type HPLC Column
    Length (Metric) 150mm
    Quantity 5g
    Diameter (Metric) Inner 4.6mm
    Temperature (Metric) 80°C
    Endcapped No
    Column Type Pinnacle™ II Silica
    Flow Rate 0.6mL/min.
    Particle Shape Spherical
    Pore Size 110Å
    For Use With Normal phase separation
    Stationary Phase Pinnacle™ II Silica
    Film Thickness 5μm
    Technique HPLC
    Max. Temperature 80°C
    USP Type L3

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit