Restek™ Poly Crimp Seal Caps (11mm)

Works as either a snap-on or crimp-top cap

Manufacturer: Restek™ 24433

 View more versions of this product

Catalog No. 06-718-863

  Check Availability
Add to Cart

    Specifications

    Closure Type Poly Crimp Seal
    Color Clear
    Quantity 100 Pack
    Type Seal
    Material Closure Poly
    Certifications/Compliance CONEG
    Material (Liner) PTFE/Butyl Rubber
    Thread Size 11mm
    Closure Material Poly
    Vial Volume (Metric) 2mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit