Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Poly Crimp Seal Caps (11mm)
Works as either a snap-on or crimp-top cap
Supplier: Restek™ 24453
Description
Use a standard crimping tool to secure the Poly Crimp seal onto any crimp-top vial
Specifications
PTFE/Silicone/PTFE | |
Poly | |
100 Pk. | |
Poly Crimp Seal |
Clear | |
2 mL | |
CONEG | |
11 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction