Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Porapak R Porous Polymers Packed GC Columns

Specifications

Type PerkinElmer Auto System 8300, 8400, 8700, Clarus 500 (C500)
Diameter (Metric) Outer 3.175 mm
Packing Material Porapak R Porous Polymer
Max. Temperature 250°C
Mesh Size 80/100
View More Specs

Products 1
Catalog Number Mfr. No. Diameter (Metric) Inner Length (Metric) Material Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Inner Length (Metric) Material Price Quantity & Availability  
06-714-513
View Documents
Restek™
80425840901
2 mm 2000 mm SilcoSmooth™ Siltek-treated Stainless Steel N/A N/A N/A
Description

Description

Specifications

Specifications

PerkinElmer Auto System 8300, 8400, 8700, Clarus 500 (C500)
Porapak R Porous Polymer
80/100
3.175 mm
250°C
Porapak R Porous Polymer
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit