Restek™ Porous Polymers Packed Columns with SilcoSmooth™ Tubing Available on GSA/VA Contract for Federal Government customers only.

80/100 Mesh

Manufacturer: Restek™ 80434840

 View all options for this product

Catalog No. 06-714-568

  Check Availability
Add to Cart


    For Use With PE Auto system
    Length (Metric) 2m
    Material SilcoSmooth™
    Technique GC
    Stationary Phase Chromosorb 102
    Packing Material Chromosorb 102
    Mesh Size 80/100
    Diameter (Metric) Inner 2mm
    Diameter (Metric) Outer 3.17mm

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit