Restek™ Porous Polymers Packed Columns with Stainless-Steel Tubing

80/100 Mesh

Manufacturer: Restek™ 80468810

 View more versions of this product

Catalog No. 06-714-643

  Check Availability
Add to Cart

    Specifications

    For Use With Hewlett Packard
    Material Stainless Steel
    Technique GC
    Stationary Phase Porapak Q
    Packing Material Porapak Q
    Mesh Size 80/100
    Diameter (Metric) Inner 2mm
    Diameter (Metric) Outer 3.17mm
    Length (Metric) 1.8m

    • Stainless Steel Tubing
    • I.D.: 2.1mm
    • O.D.: 3.17mm
    • Length: 6 ft.
    • Mesh Size: 80/100

    Column Configuration Key: General - General Configuration; Agilent - Agilent 5880, 5890, 5987, 6890, 7890; PE Auto Sys - PE Auto System 8300, 8400, 8700, Clarus 500; Varian - Varian 3700, Vista Series, FID

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit