Restek™ Pre-Assembled Vial Kits: 8mm/425 Screw-Thread Vials, Septa and Caps

Features vials with attached caps

Manufacturer: Restek™ 24631

 View more versions of this product

Catalog No. 06-718-964

  Check Availability
Add to Cart

    Specifications

    Color Clear
    Quantity 1000 Pack
    Vial Closure Size 8-425
    Vial Volume (Metric) 2mL
    Closure Type Screw cap
    Diameter (Metric) Outside 1.143mm
    Capacity (Metric) 2.0mL
    Type Vial Kit

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit