Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Presents Hamilton Economical Microliter Liquid-Type Syringes for Rheodyne and Valco Valve
For Rheodyne and Valco valves.
Supplier: Restek™ 21251
Description
- Cemented/fixed needles
- Plungers and barrels are not interchangeable or replaceable
- Gauge: 22s
- Length: 2 in.
- Point Style: 3
Specifications
22s G | |
0.15 mm | |
0.72 mm | |
Hamilton Economical Microliter Liquid-Type Syringe | |
3 | |
25 μL | |
3 | |
Cemented |
0.006 in. | |
0.028 in. | |
2 in. | |
702 | |
Ea. | |
50 mm | |
Rheodyne and Valco Valves |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction