Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek Presents Hamilton Economical Microliter Liquid-Type Syringes for Rheodyne and Valco Valve
For Rheodyne and Valco valves.
$55.50 - $91.00
Specifications
Diameter (English) Inner Needle | 0.006 in. |
---|---|
Diameter (English) Outer Needle | 0.028 in. |
Diameter (Metric) Inner Needle | 0.15 mm |
Diameter (Metric) Outer Needle | 0.72 mm |
Type | Hamilton Economical Microliter Liquid-Type Syringe |
Catalog Number | Mfr. No. | Volume (Metric) | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Model | Price | Quantity & Availability | ||||
06-711-485
|
Restek
21250 |
10 µL | 701 |
Each for $55.50
|
|
06-711-486
|
Restek
21251 |
25 µL | 702 |
Each for $63.00
|
N/A |
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
06-711-487
|
Restek
21252 |
50 µL | 705 |
Each for $85.00
|
|
06-711-488
|
Restek
21253 |
100 µL | 710 |
Each for $91.00
|
|
06-711-489
|
Restek
21254 |
250 µL | 725 |
Each for $85.00
|
|
Description
- Cemented/fixed needles
- Plungers and barrels are not interchangeable or replaceable
- Gauge: 22s
- Length: 2 in.
- Point Style: 3
Specifications
0.006 in. | |
0.15 mm | |
Hamilton Economical Microliter Liquid-Type Syringe | |
22s G | |
3 |
0.028 in. | |
0.72 mm | |
Rheodyne™ and Valco™ valves | |
2 in. | |
Each |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title