Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek Presents Hamilton Gas-Tight Syringes for Rheodyne and Valco Valves
For Rheodyne and Valco Valves.
$58.75 - $87.00
Specifications
Type | Hamilton Gas-Tight Syringe |
---|---|
For Use With (Equipment) | Rheodyne™ and Valco™ valves |
Length (English) Needle | 2 in. |
Material (Tip) | PTFE |
Needle Point Number | 3 |
Catalog Number | Mfr. No. | Diameter (English) Inner Needle | Diameter (English) Outer Needle | Needle Gauge | Model | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Inner Needle | Diameter (English) Outer Needle | Needle Gauge | Model | Price | Quantity & Availability | ||
06-711-498
|
Restek
21263 |
0.006 in. | 0.028 in. | 22s G | 1710 |
Each for $87.00
|
|
06-711-495
|
Restek
21260 |
0.005 in. | 0.019 in. | 26s G | 1701 |
Each for $58.75
|
|
06-711-497
|
Restek
21262 |
0.006 in. | 0.028 in. | 22s G | 1705 |
Each for $77.00
|
|
06-711-499
|
Restek
21264 |
0.006 in. | 0.028 in. | 22s G | 1725 |
Each for $87.00
|
|
06-711-496
|
Restek
21261 |
0.006 in. | 0.028 in. | 22s G | 1702 |
Each for $72.75
|
|
Description
- PTFE-tipped plungers
- Removable needles
- Replaceable syringe barrels, plungers, and plunger tips
- Needle Length: 51mm (2 in.)
- Needle Point Style: 3
Specifications
Hamilton Gas-Tight Syringe | |
2 in. | |
3 |
Rheodyne™ and Valco™ valves | |
PTFE | |
Each |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title