Learn More
Restek Rechargeable S-Traps
Individually activated for maximum reactivity
$223.00
Catalog Number | Mfr. No. | Connection Type | Diameter (English) Outer | Diameter (Metric) Outer | Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Connection Type | Diameter (English) Outer | Diameter (Metric) Outer | Type | Price | Quantity & Availability | ||
06-711-821
|
Restek
22016 |
0.12 in. Fitting | 5.62 in. | 14.3 cm | Hydrocarbon S Trap |
Each for $223.00
|
|
Description
Molecular Sieve S-Traps reduce water vapor to less than 1ppm. Use to increase column and oxygen trap lifetime, and reduce baseline noise for electrochemical detectors (ECD) and mass spectrometers. Available in 1/8 or 1/4 in. fittings.
Hydrocarbon S-Traps remove hydrocarbons and other contaminants from the gas stream. Reduce organics to 0.1ppm where input is 100ppm. 1/8 in. fittings only.
Order Info
Dimensions for both S-traps: 6 3/4L x 5 5/8 in. dia. (17.2 x 14.3cm).
Specifications
6.75 in. | |
17.2 cm | |
Brass |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.