Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ RT-2340 NB Capillary Columns
Excellent for a wide range of analyses
$1033.00 - $1127.00
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
06-709-988
|
Restek™
13056 |
0.25 mm |
Each for $1,033.00
|
|
|||||
06-709-991
|
Restek™
13057 |
0.32 mm |
Each for $1,127.00
|
|
|||||
Description
- Length: 60m (196.85 ft.)
- ID: 0.25mm (0.025 in.)
- df: 0.20μm
Specifications
60 m |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title