Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rt-608Pkd Packed Columns Available on GSA/VA Contract for Federal Government customers only.

Optimized for pesticide analysis by US EPA Method 608.

Manufacturer:  Restek™ 80221810

 View more versions of this product

Catalog No. 06-714-373


  Check Availability
Add to cart

Specifications

Description

Special packing material developed by Restek exceeds EPA Method 608 resolution requirements and delivers fast analysis. Inert SilcoSmooth tubing and highly inert Silcoport support make it possible to analyze chlorinated pesticides at levels below 50pg. The computer-modeled phase resolves all 18 peaks in US EPA Method 608 in less than 12 minutes.
  • Column Configuration: Agilent
  • I.D.: 2mm
  • O.D.: 0.125 in.
Description & Specifications

Specifications

275°C
2m
GC
1.5% Rt™-608
3.17mm
0 to 275°C
SilcoSmooth™
1.5% Rt™-608
2mm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit