Restek™ Rt™-BDEXcst Chiral Capillary Columns Available on GSA/VA Contract for Federal Government customers only.

Proprietary cyclodextrin material added into 14% cyanopropylphenyl/86% dimethyl polysiloxane

Manufacturer: Restek™ 13103303

 View more versions of this product

Catalog No. 06-710-000

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    For Use With Fragrance, pharmaceutical industry analysis
    Particle Size 0.25μm
    Film Thickness 0.25μm
    Length (Metric) 30m
    Technique GC
    Stationary Phase 14% Cyanopropylphenyl/86% Dimethyl Polysiloxane
    Coating Fused Silica
    Diameter (Metric) Inner 0.25mm
    Product Type Chiral Capillary Columns

    • Length: 30m
    • Particle size: 0.25µm

    Proprietary stationary phase, developed specifically for the fragrance industry; Pharmaceutical applications

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit