Restek™ Rt-CW20M F and F Columns Available on GSA/VA Contract for Federal Government customers only.

Application-specific fused silica columns for flavor and fragrance compounds, specially tested.

Manufacturer: Restek™ 12539

 View more versions of this product

Catalog No. 06-709-792

  Check Availability
Add to Cart

    Specifications

    Packing Material Rt™-CW20M F and F
    Film Thickness 0.33μm
    For Use With Used for flavor and fragrance compound
    Stationary Phase Rt™-CW20M F and F
    Diameter (Metric) Inner 0.25mm
    Max. Temperature 230°C
    Particle Size 0.25μm
    Temperature Range 20 to 220°C
    Length (Metric) 50m

    • Polar phase
    • Carbowax polyethylene glycol - not bonded
    • True nonbonded Carbowax 20M polarity
    • Mesh Size: 100/120
    • Temperature Range: 60° to 220/250°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit