Restek™ RT-TCEP Capillary Columns Available on GSA/VA Contract for Federal Government customers only.

General-purpose columns, ideal for aromatics and oxygenate in gasoline

Manufacturer: Restek™ 10999105

 View more versions of this product

Catalog No. 06-709-327

  Check Availability
Add to Cart

    Specifications

    For Use With Aromatics, Oxygenates analysis
    Packing Material Rt™-TCEP
    Polarity High polar
    Diameter (Metric) Inner 0.25mm
    Includes Not Applicable
    Temperature Range 0 to 135°C
    Film Thickness 0.4μm
    Length (Metric) 50m
    Material Silica
    Technique GC
    Stationary Phase 1, 2, 3-tris[2-cyanoethoxy]propane
    Coating Fused Silica
    Particle Size 0.4μm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit