Restek™ Rt-XLSulfur Packed Columns Available on GSA/VA Contract for Federal Government customers only.

Optimized columns for low ppbv sulfur analyses. Restek Rt-XLSulfur Micropacked Columns eliminate the need for PTFE tubing.

Manufacturer: Restek™ 80485810901

 View more versions of this product

Catalog No. 06-714-688

  Check Availability
Add to Cart

    Specifications

    Material Sulfinert™ Treated (Interior and End Fittings)
    Technique GC
    Stationary Phase Rt™-XLSulfur
    Packing Material Rt™-XLSulfur
    Diameter (Metric) Outer 3.175mm
    Max. Temperature 290°C
    Length (Metric) 2000mm
    Column Type Agilent 5880, 5890, 5987, 6890, 7890
    Mesh Size 100/120
    Diameter (Metric) Inner 2mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit