Restek™ Rt™-yDEXsa Capillary Columns Available on GSA/VA Contract for Federal Government customers only.

For larger organic molecules and flavor compounds in fruit juices

Manufacturer: Restek™ 131136850

 View more versions of this product

Catalog No. 06-710-012

  Check Availability
Add to Cart

    Specifications

    Stationary Phase Cyclodextrin
    Packing Material Rt™-gamma DEXsa
    Coating Fused Silica
    Diameter (Metric) Inner 0.25mm
    Includes 5 in. Cage
    Temperature Range 40 to 230°C
    Length (Metric) 30m

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit