Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-1 Capillary Columns-10 to 15m Lengths
SDP

Similar in polarity to DB-1 and HP-1

$474.00 - $544.00

Specifications

For Use With (Application) Solvent Impurities Analysis, PCB Congener Analysis, Simulated Distillation, Drugs of Abuse, Gases Analysis, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Essential Oils, Hydrocarbons, Semivolatiles Analysis, Pesticide Analysis, Oxygenates Analysis
Stationary Phase 100% Dimethyl Polysiloxane
USP Type G1, G2, G38
Max. Temperature 350°C
Length (Metric) 15 m
View More Specs

Products 3
Catalog Number Mfr. No. Diameter (Metric) Inner Film Thickness Particle Size Temperature Range Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Inner Film Thickness Particle Size Temperature Range Price Quantity & Availability  
06-708-410
SDP
View Documents
Restek™
10167
0.53 mm 1.5 µm 1.5 μm -60°C to +310/330°C
Each for $508.00
Add to cart
 
06-708-437
SDP
View Documents
Restek™
10177
0.53 mm 5 µm 5 μm -60°C to +270/290°C
Each for $544.00
Add to cart
 
06-708-247
SDP
View Documents
Restek™
10120
0.25 mm 0.25 µm 0.25 μm -60°C to +330/350°C
Each for $474.00
Add to cart
 
Description

Description

  • Nonpolar; coated with crossbonded polydimethylsiloxane (100% dimethylpolysiloxane)
  • Manufactured from high-quality fused silica tubing
  • Surrounded by a rugged stainless-steel cage
  • Excellent thermal stability for low bleed at high temperatures

Specifications

Specifications

Solvent Impurities Analysis, PCB Congener Analysis, Simulated Distillation, Drugs of Abuse, Gases Analysis, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Essential Oils, Hydrocarbons, Semivolatiles Analysis, Pesticide Analysis, Oxygenates Analysis
G1, G2, G38
15 m
Rtx™-1
Fused Silica
100% Dimethyl Polysiloxane
350°C
Stainless Steel
Non polar
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit