Restek™ RTX™-1 Capillary Columns, 30m, 0.32mm ID and Under Available on GSA/VA Contract for Federal Government customers only.

Fused silica

Manufacturer: Restek™ 10198125

 View more versions of this product

Catalog No. 06-708-512

  Check Availability
Add to Cart

    Specifications

    For Use With Solvent impurities, PCB congeners, simulated distillation, drugs of abuse, gases, natural gas odorants, Sulfur compounds, essential oils, Hydrocarbons, semivolatiles, pesticides, Oxygenates analysis
    Material Stainless Steel
    Technique Crossbond™
    Packing Material Rtx™-1
    Coating Fused Silica
    Diameter (Metric) Inner 0.32mm
    Includes 5m Integra guard column
    Max. Temperature 350°C
    USP Type G1, G2, G38
    Temperature Range -60 to 280/300°C
    Length (Metric) 30m
    Stationary Phase 100% Dimethyl Polysiloxane
    Polarity Non polar
    Particle Size 4μm
    Film Thickness 4μm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit