Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ RTX™-1 Capillary Columns, Under 30m, Particle Size 1.50μm or Less: I.D. 0.10mm
Fused silica
Specifications
Diameter (Metric) Inner | 0.1 mm |
---|---|
USP Type | G1, G2, G38 |
Max. Temperature | 350°C |
Length (Metric) | 10 m |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Film Thickness | Particle Size | Temperature Range | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Film Thickness | Particle Size | Temperature Range | Price | Quantity & Availability | |||
06-713-214
|
Restek™
411036850 |
0.4 μm | 0.4 μm | -60°C to +320/340°C | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
06-713-211
|
Restek™
411016850 |
0.1 μm | 0.1 μm | -60°C to +330/350°C | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
- Nonpolar phase; Crossbond™ dimethyl polysiloxane
- General-purpose columns for solvent impurities, PCB congeners (e.g. Aroclor mixes), simulated distillation, arson accelerants, gases, natural gas odorants, sulfur compounds, essential oils, hydrocarbons, semivolatiles, pesticides, oxygenates
- Temperature range: -60°C to 350°C (-76°F to 662°F)
- Equivalent to USP G1, G2, G38 phases
Specifications
0.1 mm | |
350°C | |
Stainless Steel | |
Fused Silica |
G1, G2, G38 | |
10 m | |
Non polar | |
Cage |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title