Restek™ Rtx-1 F and F Capillary Columns Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Restek™ 18057

 View more versions of this product

Catalog No. 06-710-364

  Check Availability
Add to Cart

    Specifications

    Material Stainless Steel
    Stationary Phase 100% Dimethyl Polysiloxane
    Packing Material Rtx™-1 F and F
    Polarity Non polar
    Diameter (Metric) Inner 0.32mm
    Particle Size 1μm
    Film Thickness 1μm
    Length (Metric) 60m
    For Use With Flavor, fragrance compounds analysis
    Technique Crossbond™
    Coating Fused Silica
    Max. Temperature 350°C
    Temperature Range -60 to 320°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit