Restek™ RTX™-1 MS Capillary Columns

General-purpose columns for solvent impurities

Manufacturer: Restek™ 11605124

 View all options for this product

Catalog No. 06-709-474

  Check Availability
Add to Cart


    For Use With Solvent impurities, PCB congeners, simulated distillation, Arson accelerants, gases, natural gas odorants, Sulfur compounds, essential oils, Hydrocarbons, semivolatiles, pesticides, Oxygenates analysis
    Max. Temperature 350°C
    USP Type G1, G2, G38
    Particle Size 0.1μm
    Temperature Range -60 to 330/350°C
    Film Thickness 0.1μm
    Length (Metric) 15m
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase 100% Dimethyl Polysiloxane
    Packing Material Rtx™-1 MS
    Polarity Non polar
    Coating Fused Silica
    Diameter (Metric) Inner 0.25mm
    Includes Integra guard column

    • Temperature range: -60°C to 350°C°
    • Equivalent to USP G1, G2, G38 phases

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit