Restek™ RTX™-1 MS Capillary Columns Available on GSA/VA Contract for Federal Government customers only.

General-purpose columns for solvent impurities

Manufacturer: Restek™ 11608124

 View more versions of this product

Catalog No. 06-709-477

  Check Availability
Add to Cart

    Specifications

    For Use With Solvent impurities, PCB congeners, simulated distillation, Arson accelerants, gases, natural gas odorants, Sulfur compounds, essential oils, Hydrocarbons, semivolatiles, pesticides, Oxygenates analysis
    Packing Material Rtx™-1 MS
    Diameter (Metric) Inner 0.25mm
    Length (Metric) 30m
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase 100% Dimethyl Polysiloxane
    Polarity Non polar
    Coating Fused Silica
    Includes Integra guard column
    Max. Temperature 350°C
    USP Type G1, G2, G38
    Particle Size 0.1μm
    Temperature Range -60 to 330/350°C
    Film Thickness 0.1μm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit