Restek™ RTX™-1301 Capillary Columns: 30m Length Available on GSA/VA Contract for Federal Government customers only.

Polymer is fully characterized to ensure long-term reproducibility, column-to-column consistency and low bleed

Manufacturer: Restek™ 16025129

 View all options for this product

Catalog No. 06-710-239

  Check Availability
Add to Cart


    For Use With Alcohols, Oxygenates, residual solvents, volatile organic compounds analysis
    Max. Temperature 350°C
    USP Type G43
    Particle Size 0.25μm
    Temperature Range -20 to 280°C
    Film Thickness 0.25μm
    Length (Metric) 30m
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase 6% Cyanopropylphenyl/94% Dimethyl Polysiloxane
    Packing Material Rtx™-1301
    Polarity Low to mid polar
    Coating Fused Silica
    Diameter (Metric) Inner 0.53mm
    Includes 10m Integra guard column

    • Low to midpolarity phase; Crossbond™ cyanopropylphenyl dimethyl polysiloxane
    • General-purpose columns for residual solvents, alcohols, oxygenates, and volatile organic compounds
    • Temperature range: -20°C to 280°C (-4°F to 536°F)
    • Equivalent to USP G43 phase
    • Low-bleed even with sensitive detectors such as ECDs and MSDs

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit