Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek Rtx-1301 (G43) Capillary Columns - 15m Length
General-purpose, fused silica column for residual solvents, alcohols, oxygenates, and volatile organic compounds.
$379.00
Specifications
Coating | Fused Silica |
---|---|
Length (Metric) | 15 m |
Packing Material | Rtx™-1301 (G43) |
For Use With (Application) | Crossbond™, Oxygenates Analysis, Residual Solvents Analysis, Volatile Organic Compounds Analysis |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Particle Size | Temperature Range | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Particle Size | Temperature Range | Price | Quantity & Availability | ||
06-710-277
|
Restek
16066 |
0.32 mm | 1.5 µm | 1.5 µm | -20°C to +250°C |
Each for $379.00
|
|
Description
Rtx-1301 column has good cyanosiloxane bonded stationary phase, which provides lower bleed, longer lifetime, or better inertness. The polymer is fully characterized to ensure long-term reproducibility, column-to-column consistency, and low bleed, even with sensitive detectors such as ECDs and MSDs.
- Low- to midpolarity phase
- Equivalent to USP G43 phase
Order Info
Custom lengths and film thicknesses available.
Specifications
Fused Silica | |
Rtx™-1301 (G43) | |
Stainless Steel | |
Low to mid polar | |
G43 |
15 m | |
Crossbond™, Oxygenates Analysis, Residual Solvents Analysis, Volatile Organic Compounds Analysis | |
350°C | |
6% Cyanopropylphenyl/94% Dimethyl Polysiloxane |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title