Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek Rtx-1301 (G43) Capillary Columns - 60m Length
Fused silica capillary
$995.00 - $1207.81
Specifications
Coating | Fused Silica |
---|---|
Length (Metric) | 60 m |
Packing Material | Rtx™-1301 (G43) |
For Use With (Application) | Crossbond™, Oxygenates Analysis, Residual Solvents Analysis, Volatile Organic Compounds Analysis |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Particle Size | Temperature Range | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Particle Size | Temperature Range | Price | Quantity & Availability | ||
06-710-230
|
Restek
16016 |
0.25 mm | 1.4 µm | 1.4 µm | -20°C to +240°C |
Each for $995.00
|
|
06-710-297
|
Restek
16088 |
0.53 mm | 3 µm | 3 µm | -20°C to +240°C |
Each for $1,207.81
|
|
06-710-255
|
Restek
16042 |
0.32 mm | 0.5 µm | 0.5 µm | -20°C to +270°C |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Low- to Mid-polarity phase
- Crossbond 6% cyanopropylphenyl/94% dimethyl polysiloxane
Specifications
Fused Silica | |
Rtx™-1301 (G43) | |
Stainless Steel | |
Low to mid polar | |
G43 |
60 m | |
Crossbond™, Oxygenates Analysis, Residual Solvents Analysis, Volatile Organic Compounds Analysis | |
350°C | |
6% Cyanopropylphenyl/94% Dimethyl Polysiloxane |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title