Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek Rtx-1701 Capillary Columns - 10m Length
General-purpose, fused silica column for alcohols, oxygenates, PCB congeners, pesticides, and fragrance compounds.
$306.00
Specifications
Coating | Fused Silica |
---|---|
Diameter (Metric) Inner | 0.18 mm |
Functionality/Interaction Type | Cyano and Phenyl |
Length (Metric) | 10 m |
Packing Material | Rtx™-1701 |
Catalog Number | Mfr. No. | Film Thickness | Particle Size | Temperature Range | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Film Thickness | Particle Size | Temperature Range | Price | Quantity & Availability | |||
06-713-230
|
Restek
42001 |
0.2 µm | 0.2 µm | -20°C to +280°C |
Each for $306.00
|
|
Description
Rtx-1701 is one of the more popular stationary phases used in capillary GC. The mix of cyano and phenyl functional groups increases the polarity and offers a different elution order relative to less polar Rtx-1 or Rtx-5 columns. The polymer is fully characterized to ensure long-term reproducibility, column-to-column consistency, and low bleed, even with sensitive detectors such as ECDs and MSDs.
- Midpolarity
- Crossbond phase
- Equivalent to USP G46 phase
- Ideal for confirmation analysis in combination with an Rtx-35 or Rtx-5 column
Order Info
Custom lengths and film thicknesses available.
Specifications
Fused Silica | |
Cyano and Phenyl | |
Rtx™-1701 | |
Stainless Steel | |
Mid polar | |
G46 |
0.18 mm | |
10 m | |
Crossbond™, Oxygenates Analysis, PCB Congener Analysis, Pesticide Analysis | |
350°C | |
14% Cyanopropylphenyl/86% Dimethyl Polysiloxane |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title