Restek™ RTX™-1701 Capillary Columns, Length 30m or Less: I.D. 0.32mm Available on GSA/VA Contract for Federal Government customers only.

General-purpose columns for alcohols, oxygenates, PCB congeners (e.g. Aroclor mixes), pesticides

Manufacturer: Restek™ 12024125042

 View all options for this product

Catalog No. 06-709-546

  Check Availability
Add to Cart


    For Use With Alcohols, Oxygenates, PCB congeners, pesticides analysis
    Max. Temperature 350°C
    USP Type G46
    Particle Size 0.25μm
    Temperature Range -20 to 280°C
    Film Thickness 0.25μm
    Functionality/Interaction Type Cyano and Phenyl
    Length (Metric) 30m
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase 14% Cyanopropylphenyl/86% Dimethyl Polysiloxane
    Packing Material Rtx™-1701
    Polarity Mid polar
    Coating Fused Silica
    Diameter (Metric) Inner 0.32mm
    Includes Cage, 5m ntegra Guard Column

    • Polymer is fully characterized to ensure long-term reproducibility, column-to-column consistency, and low bleed, even with sensitive detectors such as ECDs and MSDs
    • Midpolarity Crossbond™ phase
    • Mix of cyano and phenyl functional groups increases polarity
    • Temperature range: -20°C to 280°C (-4°F to 536°F)
    • Equivalent to USP G46 phase

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit