Restek™ Rtx-20 Capillary Columns - 15m Length Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Restek™ 10307

 View all options for this product

Catalog No. 06-708-768

  Check Availability
Add to Cart


    For Use With Volatile compounds, flavor compounds, Alcoholic beverages analysis
    Max. Temperature 350°C
    USP Type G28, G32
    Particle Size 0.1μm
    Temperature Range -20 to 260/280°C
    Film Thickness 0.1μm
    Length (Metric) 15m
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase 20% Diphenyl/80% Dimethyl Polysiloxane
    Packing Material Rtx™-20
    Polarity Low to mid polar
    Coating Fused Silica
    Diameter (Metric) Inner 0.53mm

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit