Restek™ Rtx™-200 Capillary Columns - 105m Length Available on GSA/VA Contract for Federal Government customers only.

Crossbond™ trifluoropropylmethyl polysiloxane stationary phase has a unique selectivity to electron-rich molecules that resolves compounds that phenyl, cyano, and Carbowax™-containing phases cannot

Manufacturer: Restek™ 15075310

 View all options for this product

Catalog No. 06-710-181

  Check Availability
Add to Cart


    For Use With Solvents, Freon™ Fluorocarbons, Alcohols, Ketones, Silanes, Glycols analysis
    Max. Temperature 350°C
    USP Type G6
    Particle Size 1.5μm
    Temperature Range -20 to 280/300°C
    Film Thickness 1.5μm
    Length (Metric) 105m
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase Trifluoropropylmethyl Polysiloxane
    Packing Material Rtx™-200
    Polarity Mid polar
    Coating Fused Silica
    Diameter (Metric) Inner 0.32mm
    Includes 10m Guard column with Press-Tight

    • High thermal stability and inertness
    • Excellent for CFC (Freon) analysis
    • Excellent confirmation column to the Rtx-5 column for phenols, pesticides and herbicides
    • Crossbond technology provides low bleed and long life
    • Not adversely affected by solvent rinsing
    • Individual test chromatogram is provided with each column

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit