Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek Rtx-200 Capillary Columns - 105m Length
Crossbond trifluoropropylmethyl polysiloxane stationary phase has a unique selectivity to electron-rich molecules that resolves compounds that phenyl, cyano, and Carbowax-containing phases cannot
Manufacturer: Restek 15045
Description
- Able to accomplish many difficult separations not possible on any other bonded stationary phase
- Stationary phase has a unique selectivity that changes elution orders and resolves compounds that phenyl, cyano, or Carbowax phases can not
- Offers exceptional thermal stability, low bleed, and superior inertness
- Equivalent to USP G6 phase
Specifications
0.32 mm | |
Crossbond Trifluoropropylmethyl Polysiloxane | |
-20°C to +290°C | |
105 m | |
Midpolar | |
1/Pk. |
Solvents, Freon™ Fluorocarbons, Alcohols, Ketones, Silanes, Glycols, and Drugs of Abuse | |
G6 | |
0.5 μm | |
Rtx™-200 | |
Fused Silica |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title