Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek Rtx-200 Capillary Columns - 105m Length
Crossbond trifluoropropylmethyl polysiloxane stationary phase has a unique selectivity to electron-rich molecules that resolves compounds that phenyl, cyano, and Carbowax-containing phases cannot
$1129.00 - $1433.00
Specifications
Coating | Fused Silica |
---|---|
Length (Metric) | 105 m |
Packing Material | Rtx™-200 |
For Use With (Application) | Alcohol Analysis, Freon™ Fluorocarbons, Glycols Analysis, Ketones, Silanes, Solvents Analysis |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Price | Quantity & Availability | ||||
06-710-165
|
Restek
15059 |
0.25 mm | 1 µm |
Each for $1,194.00
|
|
06-710-179
|
Restek
15075 |
0.32 mm | 1.5 µm |
Each for $1,433.00
|
|
06-710-192
|
Restek
15091 |
0.53 mm | 3 µm |
Each for $1,420.00
|
|
06-610-855
|
Restek
15029 |
0.25 mm | 0.25 μm |
Each for $1,129.00
|
|
06-610-864
|
Restek
15044 |
0.25 mm | 0.5 μm |
Each for $1,129.00
|
|
06-610-865
|
Restek
15045 |
0.32 mm | 0.5 μm |
Each for $1,323.00
|
|
06-610-872
|
Restek
15060 |
0.32 mm | 1 μm |
Each for $1,323.00
|
|
06-710-180
|
Restek
15075042 |
0.32 mm | 1.5 µm |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- High thermal stability and inertness
- Excellent for CFC (Freon) analysis
- Excellent confirmation column to the Rtx-5 column for phenols, pesticides and herbicides
- Crossbond technology provides low bleed and long life
- Not adversely affected by solvent rinsing
- Individual test chromatogram is provided with each column
Specifications
Fused Silica | |
Rtx™-200 | |
Stainless Steel | |
Mid polar | |
G6 |
105 m | |
Alcohol Analysis, Freon™ Fluorocarbons, Glycols Analysis, Ketones, Silanes, Solvents Analysis | |
350°C | |
Trifluoropropylmethyl Polysiloxane |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title