Restek™ Rtx™-200 Capillary Columns - 15m Length Available on GSA/VA Contract for Federal Government customers only.

General-purpose, fused silica columns for solvents, Freon fluorocarbons, alcohols, ketones, silanes, glycols, and drugs of abuse. Restek Rtx-200 Capillary Columns have excellent confirmation with Rtx-5 columns for phenols, nitrosamines, organochlorine pesticides, chlorinated hydrocarbons, and chlorophenoxy herbicides.

Manufacturer: Restek™ 15067119

 View more versions of this product

Catalog No. 06-710-170

  Check Availability
Add to Cart

    Specifications

    Film Thickness 1.5μm
    Length (Metric) 15m
    For Use With Solvents, Freon™ Fluorocarbons, Alcohols, Ketones, Silanes, Glycols analysis
    Technique Crossbond™
    Stationary Phase Trifluoropropylmethyl Polysiloxane
    Packing Material Rtx™-200
    Polarity Mid polar
    Coating Fused Silica
    Diameter (Metric) Inner 0.53mm
    Max. Temperature 350°C
    Particle Size 1.5μm
    Temperature Range -20 to 280/300°C
    Material Stainless Steel
    USP Type G6

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit