Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Rtx™-200 Capillary Columns - 15m Length
General-purpose, fused silica columns for solvents, Freon fluorocarbons, alcohols, ketones, silanes, glycols, and drugs of abuse. Restek Rtx-200 Capillary Columns have excellent confirmation with Rtx-5 columns for phenols, nitrosamines, organochlorine pesticides, chlorinated hydrocarbons, and chlorophenoxy herbicides.
Supplier: Restek™ 15035
Description
- Able to accomplish many difficult separations not possible on any other bonded stationary phase
- Stationary phase has a unique selectivity that changes elution orders and resolves compounds that phenyl, cyano, or Carbowax™ phases can not
- Offers exceptional thermal stability, low bleed, and superior inertness
- Equivalent to USP G6 phase
Order Info
Custom lengths and film thicknesses available.
Specifications
Rtx™-200 | |
G6 | |
-20°C to +310/330°C | |
15 m | |
Fused Silica |
0.25 mm | |
Solvents, Freon™ Fluorocarbons, Alcohols, Ketones, Silanes, Glycols, and Drugs of Abuse | |
0.5 μm | |
Midpolar | |
1/Pk. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction