Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek Rtx-200 Capillary Columns - 60m Length
Excellent confirmation to the Rtx-5 column for phenols, pesticides and herbicides
$959.00 - $1118.00
Specifications
Coating | Fused Silica |
---|---|
Length (Metric) | 60 m |
Packing Material | Rtx™-200 |
For Use With (Application) | Alcohol Analysis, Freon™ Fluorocarbons, Glycols Analysis, Ketones, Silanes, Solvents Analysis |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Price | Quantity & Availability | ||||
06-710-163
|
Restek
150576850 |
0.32 mm | 1 µm |
Each for $1,103.00
|
|
06-710-177
|
Restek
150726850 |
0.32 mm | 1.5 µm |
Each for $1,104.00
|
|
06-610-853
|
Restek
15026 |
0.25 mm | 0.25 μm |
Each for $959.00
|
|
06-610-861
|
Restek
15041 |
0.25 mm | 0.5 μm |
Each for $959.00
|
|
06-610-870
|
Restek
15056 |
0.25 mm | 1 μm |
Each for $959.00
|
|
06-610-854
|
Restek
15027 |
0.32 mm | 0.25 μm |
Each for $1,039.00
|
|
06-610-862
|
Restek
15042 |
0.32 mm | 0.5 μm |
Each for $1,039.00
|
|
06-610-875
|
Restek
15072 |
0.32 mm | 1.5 μm |
Each for $1,039.00
|
|
06-610-863
|
Restek
15043 |
0.53 mm | 0.5 μm |
Each for $1,118.00
|
|
06-610-871
|
Restek
15058 |
0.53 mm | 1 μm |
Each for $1,118.00
|
|
06-610-876
|
Restek
15073 |
0.53 mm | 1.5 μm |
Each for $1,118.00
|
|
06-710-139
|
Restek
150416850 |
0.25 mm | 0.5 µm |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
06-710-142
|
Restek
150426850 |
0.32 mm | 0.5 µm |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
06-710-162
|
Restek
15057600 |
0.32 mm | 1 µm |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Trifluoropropyl stationary phase (Crossbond trifluoropropylmethyl polysiloxane) has a unique selectivity to electron-rich molecules that resolves compounds; provides low bleed and long life
- High thermal stability and inertness
- Excellent for CFC (Freon) analysis
- Includes individual test chromatogram
- Not adversely affected by solvent rinsing
Specifications
Fused Silica | |
Rtx™-200 | |
Stainless Steel | |
Mid polar | |
G6 |
60 m | |
Alcohol Analysis, Freon™ Fluorocarbons, Glycols Analysis, Ketones, Silanes, Solvents Analysis | |
350°C | |
Trifluoropropylmethyl Polysiloxane |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title