Restek™ Rtx™-200 Capillary Columns: Length 30m, with Guard or Cage Available on GSA/VA Contract for Federal Government customers only.

Excellent confirmation to the Rtx-5 column for phenols, pesticides and herbicides

Manufacturer: Restek™ 15085306

 View more versions of this product

Catalog No. 06-710-189

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Inner 0.53mm
    Includes Guard column with Press-Tight™
    Max. Temperature 350°C
    USP Type G6
    Temperature Range -20° to +260/280°C
    Film Thickness 3μm
    Length (Metric) 30m
    For Use With Solvents, Freon™ Fluorocarbons, Alcohols, Ketones, Silanes, Glycols analysis
    Technique Crossbond™
    Stationary Phase Trifluoropropylmethyl Polysiloxane
    Packing Material Rtx™-200
    Coating Fused Silica
    Particle Size 3μm
    Material Stainless Steel
    Polarity Mid polar

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit