Restek™ Rtx™-200 Capillary Columns: Length 30m, Standard Available on GSA/VA Contract for Federal Government customers only.

Excellent confirmation to the Rtx-5 column for phenols, pesticides and herbicides

Manufacturer: Restek™ 15039

 View more versions of this product

Catalog No. 06-710-133

  Check Availability
Add to Cart

    Specifications

    Packing Material Rtx™-200
    Diameter (Metric) Inner 0.32mm
    For Use With Solvents, Freon™ Fluorocarbons, Alcohols, Ketones, Silanes, Glycols analysis
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase Trifluoropropylmethyl Polysiloxane
    Coating Fused Silica
    Max. Temperature 350°C
    Quantity Ea.
    USP Type G6
    Particle Size 0.5μm
    Film Thickness 0.5μm
    Length (Metric) 30m
    Polarity Mid polar
    Temperature Range -200° to +310/330°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit