Restek™ RTX™-200MS Capillary Columns: I.D. 0.25mm Available on GSA/VA Contract for Federal Government customers only.

Capillary columns in a variety of lengths, particle sizes and temperature ranges available

Manufacturer: Restek™ 15635

 View more versions of this product

Catalog No. 06-710-203

  Check Availability
Add to Cart

    Specifications

    Includes Not Applicable
    Technique Crossbond™
    Packing Material Rtx™-200 MS
    Max. Temperature 350°C
    USP Type G6
    Temperature Range -20 to 310/330°C
    Length (Metric) 15m
    For Use With Solvents, Freon™ Fluorocarbons, Alcohols, Ketones, Silanes, Glycols analysis
    Material Stainless Steel
    Stationary Phase Trifluoropropylmethyl Polysiloxane
    Polarity Mid polar
    Coating Fused Silica
    Diameter (Metric) Inner 0.25mm
    Particle Size 0.5μm
    Film Thickness 0.5μm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit