Restek™ RTX™-200MS Capillary Columns: I.D. 0.32mm Available on GSA/VA Contract for Federal Government customers only.

Capillary columns in a variety of lengths, particle sizes and temperature ranges available

Manufacturer: Restek™ 15651

 View all options for this product

Catalog No. 06-710-210

  Check Availability
Add to Cart


    For Use With Solvents, Freon™ Fluorocarbons, Alcohols, Ketones, Silanes, Glycols analysis
    Max. Temperature 350°C
    USP Type G6
    Particle Size 1μm
    Temperature Range -20 to 290/310°C
    Film Thickness 1μm
    Length (Metric) 15m
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase Trifluoropropylmethyl Polysiloxane
    Packing Material Rtx™-200 MS
    Polarity Mid polar
    Coating Fused Silica
    Diameter (Metric) Inner 0.32mm

    • USP Type: G6
    • Coated in fused silica

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit