Restek™ RTX™-225 Capillary Columns Available on GSA/VA Contract for Federal Government customers only.

Similar to DB-225 and HP-225 columns

Manufacturer: Restek™ 140086850

 View all options for this product

Catalog No. 06-710-025

  Check Availability
Add to Cart


    For Use With FAMEs, Carbohydrates, Sterols, flavor compounds analysis
    Max. Temperature 350°C
    USP Type G7, G19
    Particle Size 0.1μm
    Temperature Range 40 to 220/240°C
    Film Thickness 0.1μm
    Length (Metric) 30m
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase 50% Cyanopropylmethyl/50% Phenylmethyl Polysiloxane
    Packing Material Rtx™-225
    Polarity Polar
    Coating Fused Silica
    Diameter (Metric) Inner 0.25mm
    Includes Cage

    • Crossbond™ 50% cyanopropylmethyl/50% phenylmethyl polysiloxane provides low bleed, increased column life, and solvent rinsability
    • Ideal confirmation column
    • High thermal stability and inertness
    • Ideal for the analysis of fatty acid methyl esters (FAMEs), sugar derivatives, and food and flavor analysis
    • Include individual test chromatogram

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit