Restek™ RTX™-2330 Capillary Columns: Standard Available on GSA/VA Contract for Federal Government customers only.

General-purpose columns for cis/trans FAMEs, dioxin isomers

Manufacturer: Restek™ 10706

 View all options for this product

Catalog No. 06-709-161

  Check Availability
Add to Cart


    For Use With FAMEs, cis/trans, Dioxin isomers analysis
    Max. Temperature 350°C
    USP Type G48
    Particle Size 0.1μm
    Temperature Range 0 to 260/275°C
    Film Thickness 0.1μm
    Length (Metric) 15m
    Material Stainless Steel
    Technique GC
    Stationary Phase 90% Biscyanopropyl/10% Phenylcyanopropyl Polysiloxane
    Packing Material Rtx™-2330
    Polarity High polar
    Coating Fused Silica
    Diameter (Metric) Inner 0.32mm

    Columns only.

    • Highly polar phase; biscyanopropyl cyanopropylphenyl polysiloxane
    • Temperature range: 0° to 275°C (32° to 527°F)
    • Equivalent to USP G8 and G48 phase

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit