Restek™ RTX™-2887 Capillary Columns Available on GSA/VA Contract for Federal Government customers only.

Application-specific column for simulated distillation.

Manufacturer: Restek™ 10199

 View more versions of this product

Catalog No. 06-708-514

  Check Availability
Add to Cart

    Specifications

    For Use With Simulated distillation, Organophosphorus pesticides analysis
    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase 100% Dimethyl Polysiloxane
    Packing Material Rtx™-2887
    Coating Fused Silica
    Diameter (Metric) Inner 0.53mm
    Includes Not Applicable
    Max. Temperature 350°C
    Particle Size 2.65μm
    Temperature Range -60 to 360°C
    Film Thickness 2.65μm
    Length (Metric) 10m

    The Rtx-2887 column's stationary phase, column dimensions, and film thickness have been optimized to exceed the resolution and skewing factor requirements specified in ASTM Method D2887. Each column is individually tested to guarantee a stable baseline with low bleed and reproducible retention times. The Crossbond methyl silicone stationary phase has increased stability compared to packed columns, ensuring stable baselines and shorter conditioning times.
    • Non-polar phase
    • Crossbond 100% dimethyl polysiloxane
    • Fused silica
    • Stable to 360°C.
    • Inner Dia.: 0.53mm
    • Film Thickness: 2.65µm
    • Length: 10m

    Order Info

    Custom lengths and film thicknesses available.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit