Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek Rtx-35 Capillary Columns - 10m Length
General-purpose, fused silica column for organochlorine pesticides, PCB congeners, herbicides, pharmaceuticals, sterols, rosin acids, phthalate esters.
$305.00
Specifications
Coating | Fused Silica |
---|---|
Diameter (Metric) Inner | 0.18 mm |
Length (Metric) | 10 m |
Packing Material | Rtx™-35 |
For Use With (Application) | Herbicides Analysis, Organochlorine Pesticides, PCB Congener Analysis, Pharmaceuticals Analysis, Phthalate Esters Analysis, Rosin Acids, Sterols Analysis |
Catalog Number | Mfr. No. | Film Thickness | Particle Size | Temperature Range | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Film Thickness | Particle Size | Temperature Range | Price | Quantity & Availability | |||
06-713-189
|
Restek
40410 |
0.4 µm | 0.4 µm | 0°C to 290/310°C |
Each for $305.00
|
|
Description
An Rtx-35 column is a popular confirmation column for pesticides and herbicides in conjunction with an Rtx-5 or Rtx-1701 column. The higher phenyl content causes useful elution order and retention time changes.
- Midpolarity phase
- Crossbond diphenyl dimethyl polysiloxane
- Equivalent to USP G42 phase
- Temperature Range: 40° to 320°C
Order Info
Custom lengths and film thicknesses available.
Specifications
Fused Silica | |
10 m | |
Herbicides Analysis, Organochlorine Pesticides, PCB Congener Analysis, Pharmaceuticals Analysis, Phthalate Esters Analysis, Rosin Acids, Sterols Analysis | |
350°C | |
35% Diphenyl/65% Dimethyl Polysiloxane |
0.18 mm | |
Rtx™-35 | |
Stainless Steel | |
Mid polar | |
G42 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title