Restek™ Rtx™-35 Capillary Columns - 10m Length Available on GSA/VA Contract for Federal Government customers only.

General-purpose, fused silica column for organochlorine pesticides, PCB congeners, herbicides, pharmaceuticals, sterols, rosin acids, phthalate esters.

Manufacturer: Restek™ 40410

 View more versions of this product

Catalog No. 06-713-189

  Check Availability
Add to Cart

    Specifications

    Material Stainless Steel
    Technique Crossbond™
    Stationary Phase 35% Diphenyl/65% Dimethyl Polysiloxane
    Packing Material Rtx™-35
    Coating Fused Silica
    Diameter (Metric) Inner 0.18mm
    Max. Temperature 350°C
    USP Type G42
    Temperature Range 0 to 290/310°C
    Film Thickness 0.4μm
    Length (Metric) 10m
    For Use With Organochlorine pesticides, PCB congeners, herbicides, pharmaceuticals, Sterols, Rosin Acids, Phthalate Esters analysis
    Polarity Mid polar
    Particle Size 0.4μm

    An Rtx-35 column is a popular confirmation column for pesticides and herbicides in conjunction with an Rtx-5 or Rtx-1701 column. The higher phenyl content causes useful elution order and retention time changes.
    • Midpolarity phase
    • Crossbond diphenyl dimethyl polysiloxane
    • Equivalent to USP G42 phase
    • Temperature Range: 40° to 320°C

    Order Info

    Custom lengths and film thicknesses available.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit