Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ RTX™-35 Capillary Columns: 15m
Crossbond 35% diphenyl/65% dimethyl polysiloxane
Specifications
Stationary Phase | 35% Diphenyl/65% Dimethyl Polysiloxane |
---|---|
USP Type | G42 |
Type | Capillary Column |
Max. Temperature | 350°C |
For Use With (Application) | Organochlorine Pesticides, PCB Congener Analysis, Herbicides Analysis, Pharmaceuticals Analysis, Sterols Analysis, Rosin Acids, Phthalate Esters Analysis |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Particle Size | Temperature Range | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Particle Size | Temperature Range | Price | Quantity & Availability | ||
06-708-853
|
Restek™
10421125 |
0.32 mm | 0.25 μm | 0.25 μm | 0°C to 320°C | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
06-708-851
|
Restek™
10420124 |
0.25 mm | 0.25 μm | 0.25 μm | 0°C to 320°C | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
06-708-854
|
Restek™
10421128 |
0.32 mm | 0.25 μm | 0.25 μm | 0°C to 320°C | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
Description
Applications include organochlorine pesticides, PCB congenersSpecifications
35% Diphenyl/65% Dimethyl Polysiloxane | |
Capillary Column | |
Organochlorine Pesticides, PCB Congener Analysis, Herbicides Analysis, Pharmaceuticals Analysis, Sterols Analysis, Rosin Acids, Phthalate Esters Analysis | |
0°C to 320°C | |
15 m | |
Rtx™-35 | |
Fused Silica | |
1 Each |
G42 | |
350°C | |
0.25 μm | |
0.25 μm | |
Stainless Steel | |
Mid polar | |
Integra guard column |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title